{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Milling profile | NR | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 48 mm | |
Overall length L | 108 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer width at 45° | 0.6 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.025 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192650 16M | |
EAN / GTIN | 4045197107596 | |
Manufacturer number | 192650 16M |
This article |
Recommendations |
|||
---|---|---|---|---|
Roughing end mill HSS-Co8, TiAlN, ⌀ DC: 16Mmm
on request
In stock
115 pieces in stock
£37.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
73 pieces in stock
£74.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
£63.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
79 pieces in stock
£99.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Corner chamfer angle | 45 degrees | 90 degrees | 45 degrees | 45 degrees |
Colour ring | without | without | without | green |
Overall length L | 108 mm | 108 mm | 108 mm | 108 mm |
Standard | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 |
No. of teeth Z | 4 | 6 | 4 | 5 |
Shank ⌀ Ds | 16 mm | 16 mm | 16 mm | 16 mm |