{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 15 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Milling profile | NR | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 26 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer width at 45° | 0.6 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.021 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192650 15 | |
EAN / GTIN | 4045197107572 | |
Manufacturer number | 192650 15 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Roughing end mill HSS-Co8, TiAlN, ⌀ DC: 15mm
on request
In stock
70 pieces in stock
£35.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
£43.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£42.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
£51.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£31.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
49 pieces in stock
£55.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
153 pieces in stock
£48.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | without | without | without |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Cutting edge ⌀ DC | 15 mm | 15 mm | 15 mm | 15 mm | 15 mm | 15 mm | 15 mm |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS PM | HSS Co 8 |
Helix angle | 30 degrees | 25 degrees | 25 degrees | 25 degrees | 30 degrees | 30 degrees | 30 degrees |
Tolerance nominal ⌀ | js12 | k10 | js12 | js12 | k12 | js12 | k12 |
Corner chamfer width at 45° | 0.6 mm | 0.5 mm | 0.6 mm | 0.6 mm | 0.5 mm | 0.6 mm | 0.5 mm |