Shelved trolley with tubes

Article no.: 18313-1
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number 18313-1
EAN / GTIN 4017976183138
Manufacturer number 18313-1
L-Number L90080 914

Description

Version:

disassembled

Description:

Modular System: The Super-Multivario-Transporter is especially designed for heavy loads. High-quality elasticated solid-rubber wheels and hubs with ball bearings guarantee an extreme manoeuvrability and a smooth run. Steel tube and sectional steel welded, powder coated, blue RAL 5007. 1 fix and 3 variable shelves made of waterproof stable plywood boards. 1 side anti-slip the other side smooth. Variable use of shelves, minimum distance 100 mm. Capacity per shelf 180 kg. Ends of tubular construction with intermediate uprights at intervals of approx. 130 mm. Detachable side panels, also with intermediate uprights. 2 swivel and 2 fixed-wheel, elasticated solid rubber tyres blue-grey ″trackless″, hubs with ball bearings. Castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 1200
Load capacity per shelf (kg): 180
Length of usable platform (mm): 1200
Width of usable platform (mm): 800
Total length (mm): 1384
Total width (mm): 824
Total height (mm): 1817
Shelf heights (mm): 283, 688, 1088, 1488
Tyres: Elastic solid rubber blue grey
Wheel size (mm): 200 x 50

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart