shelf

Article no.: E18203ETAW
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Storage shelf

    Identification numbers & Classifications

    Article number E18203ETAW
    EAN / GTIN 4017976512679
    Manufacturer number E18203ETAW
    L-Number L90080 1243

    Description

    Version:

    accessories

    Description:

    Shelves made of waterproof stable plywood boards. 1 side anti-slip the other side smooth. Capacity per shelf 180 kg.

    Feature:

    Total length (mm): 1200
    Total width (mm): 800
    Total height (mm): 47
    Total load capacity (kg): 180
    Colour: brown

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart