Shaft and tow hitch

Article no.: 12921
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 12921
Copy
EAN / GTIN 4017976129211
Copy
Manufacturer number 12921
Copy
L-Number L90080 1193
Copy
Manufacturer Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

mounted

Description:

For transport with towing vehicles up to 6 km / h. Trains up to 5 cars possible. Maximum draw weight 2,000 kg. Tiller profiled from flat steel, automatically sets itself by means of gas springs in vertical rest position. There is a stable coupling pin on the castor side. Connection possible by foot control.

Feature:

Total load capacity (kg): 1200
Colour: blue
Note: for SuperMultiVario carts

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart