Tool trolley ∙ Tool trolley Assistent 179N ∙ assortment ∙ 296-pieces ∙ Drawers, flat: 7× 81 x 522 x 398 mm ∙ Drawers, high: 1× 166 x 522 x 398 mm

Article no.: 179N-8-2700/296
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 179N-8-2700/296
EAN / GTIN 4000896220298
Manufacturer number 179N-8-2700/296
L-Number L60140 4499

Description

Description:

Application:
Efficient, mobile organisation of tools
  • MERCEDES-BENZ tool trolley
  • 7 flat drawers and 1 high drawer
  • Includes 296-piece tool assortment in Safety-Insert-System soft foam insert
Work areas
  • Much larger storage and work areas in plastic (179N) or stainless steel (179NX)
  • Fully sealed work surface protects inside of trolley from leaking liquids
  • Interfaces integrated in the work area for accessories such as laptop holders and top modules
Body / Pull-handle
  • Extremely robust design thanks to dual-wall structure
  • Complete welded construction of the entire body for tough daily workshop use
  • Optimised, yielding edge protection on all four corners with real impact protection thanks to internal damping concept
  • Ergonomically optimised pull handle for better manoeuvrability
Locking concept
  • Ergonomically arranged side lock position for better operability protects keys and lock against damage
  • Highly secure closing system with central locking technology for optimum protection of your property
  • 2-stage locking
    • Central locking, lockable with cylinder lock and 2 folding keys
    • Mutual drawer locking for minimum tilting risk
Drawer concept
  • Self-closing and reciprocal locking of the drawers prevents unwanted opening
  • 100% sliding-out with ball-bearing telescopic slides
  • Drawer design for optimum use of the interior
  • Drawer fronts for optimised handling
  • Dirt-resistant drawer coating for easy cleaning
High performance chassis
  • Large wheels with high loading capacity, precision ball bearing and dual rounded rim in the pivot bearing, easy manoeuvrability, even with high dynamic load
  • 2 swivel castors with double stop function: fixed castor prevents inadvertent rolling of the trolley, fixed swivel bearing prevents the castors from swivelling, e.g. on an inclined surface
  • Protective ring prevents dirt and threads from getting in
  • Elastic tyres enable smooth movement

Tool trolley Assistent 179N-6 – 9:
  • Solvent-resistant plastic work surface
  • Metal handle, powder coated in black
Tool trolley Assistent 179NX-6 – 8:
  • Stainless steel work surface
  • Extra protection through high-quality plastic end caps
  • Brushed stainless steel handle
  • Total loading capacity (dynamic): 540 kg
  • Loading capacity (static): 1000 kg
  • Worktop: Plastic, resistant to solvent, with integrated storage wells
  • Loading capacity per drawer: 25 kg
  • Colour: HAZET blue
  • Dimensions / length: 785 mm x 518 mm x 1020 mm
  • Net weight: 90 kg
  • Drawers, flat: 7 x 81 x 522 x 398 mm
  • Drawers, high: 1 x 166 x 522 x 398 mm
  • Drawer size for order system: 3/3+
  • Number of fixed castors: 2 (∅ 125 mm)
  • Number of swivel castors: 2 (∅ 125 mm)
  • Number of tools: 296

Supplied with:

Tool trolley Tool trolley Assistent 179N-8

Socket set 163-118/57
Socket ∙ hexagon 850-4 850-5 850-5.5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13 850-14
Screwdriver socket 8501-3 8501-4 8501-5 8501-6 8501-8 8503-0.6X3.5 8503-1X5.5 8503-1.2X8 8506-PH1 8506-PH2 8507-PZ1 8507-PZ2
HiPer fine-tooth reversible ratchet 863HP
Sliding T-handle 865
Spin type speeder 866U
Extension 867-2 868
Universal joint 869
Socket ∙ 12-point 900Z-10 900Z-11 900Z-12 900Z-13 900Z-14 900Z-15 900Z-16 900Z-17 900Z-18 900Z-19 900Z-20 900Z-21 900Z-22 900Z-23 900Z-24 900Z-26 900Z-27 900Z-28 900Z-30 900Z-32 900Z-34
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Wobble extension 919-5 919-10
Universal joint 920
Wobble extension 919-1

Screwdriver socket set 163-119/23
Screwdriver socket 986-5 986-6 986-7 986-8 986-10 986-12 986-14 986-17 986-19 986KK-6 986KK-7 986KK-8 986KK-10 990-8 990-10 990-12 990-14 990-16 990-18 990LG-8 990LG-14 990SLG-10 990SLG-12

Universal set 163-120/24
Flat chisel 730-3 730-6
Centre punch 746-1
Drift pin 748B-3 748B-4 748B-5 748B-6
Universal pliers 760-2
Screwdriver 801NK-55 801NK-PH2
Screwdriver trinamic 803-25 803-30 803-35 803-40 803-65 803-80 803-PH1 803-PH2 803-PH3
Heavy-duty diagonal cutter 1802M-22
Snipe nose pliers 1841MB-33
Combination pliers 1850M-22
Offset screwdriver set 2105LG/9H
BluGuard Engineer's hammer 2140-50

Pliers set 163-121/4
Grip pliers ∙ self-adjusting 755-10A
Heavy-duty diagonal cutter 1802M-33
Diagonal cutter 1803M-11
Snipe nose pliers 1841MA-11

Nut-driver set ∙ with T-handle 163-122/3
Nut-driver ∙ with T-handle 428-8 428-10 428-13

Circlip pliers set 163-124/4
Circlip pliers 1845A-19 1845B-19 1845C-19 1845D-19

2-component soft foam insert ∙ empty 163-130L

Socket set 163-131/8
Amplifier 858-1 8858-1
Reducer 8858-2
Impact socket ∙ hexagon 903SLG-17 903SLG-19
Amplifier 958-1
Reducer 958-2 1058-2

Combination wrench / double box-end wrench set 163-30/25
Combination wrench 600N-6 600N-7 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24
Double box-end wrench 630-6X7 630-8X9 630-10X11 630-12X13 630-14X15 630-16X17 630-18X19 630-21X22

Soft foam insert ∙ with compartments for small pieces 163-522X50

Socket set ∙ TORX® double box-end wrenches ∙ sockets, etc. 163-53/75
TORX® double box-end wrench 609-E6XE8 609-E10XE12 609-E14XE18 609-E20XE24
Screwdriver trinamic 803-T6 803-T7 803-T8 803-T9 803-T10 803-T15 803-T20 803-T25 803-T27 803-T30
Socket ∙ TORX® 850-E4 850-E5 850-E6 850-E7 850-E8
Socket ∙ hexagon 880-10 880-11 880-12 880-13 880-14 880-15 880-16 880-17 880-18 880-19 880-21 880-22
Socket ∙ TORX® 880-E10 880-E11 880-E12 880-E14
Screwdriver socket ∙ TORX® 8802-T40 8802-T45
HiPer fine-tooth reversible ratchet 8816HP
Universal joint 8820
Extension 8821-3 8821-6 8821-10
Socket ∙ TORX® 900-E16 900-E18 900-E20 900-E24
Screwdriver socket ∙ TORX® 992-T50 992-T55 992-T60
Offset screwdriver 2115-T6 2115-T7 2115-T8 2115-T9 2115-T10 2115-T15 2115-T20 2115-T25 2115-T27 2115-T30 2115-T40
Bit 2223N-T6 2223N-T7H 2223N-T8H 2223N-T9H 2223N-T10H 2223N-T15H 2223N-T20H 2223N-T25H 2223N-T27H 2223N-T30H 2223N-T40H 2223LG-T25
Adapter 2250-1 2250-2
HiPer fine-tooth reversible ratchet for screwdriver bits ∙ fine-tooth 863HPB

Double open-end wrench set 163-95/8
Double open-end wrench 450N-6X7 450N-8X9 450N-10X11 450N-12X13 450N-14X15 450N-16X17 450N-18X19 450N-21X22

Ratcheting combination wrench set 163-97/6
Ratcheting combination wrench 606-8 606-10 606-12 606-13 606-17 606-19

Anti-slipping mat 180-38

Nut-driver ∙ flexible 426-6

Nut-driver ∙ flexible 426-7

Nut-driver ∙ flexible 426-8

Double open-end wrench 450N-24X27

Double open-end wrench 450N-30X32

Combination wrench 600N-27

Combination wrench 600N-30

Combination wrench 600N-32

Double box-end wrench ∙ open 612-10X11

Double box-end wrench 630-24X27

Double box-end wrench 630-30X32

Tyre lever 650-20

Screwdriver trinamic 803LG-T15

Screwdriver trinamic 803LG-T20

Screwdriver trinamic 803LG-T25

Screwdriver trinamic 803LG-T30

Blunt scraper 824

Screwdriver ∙ with T-handle 828-T45

Hexagon flexible head wrench set 880G/10H
Universal joint socket ∙ hexagon 880G-10 880G-11 880G-12 880G-13 880G-14 880G-15 880G-16 880G-17 880G-18 880G-19

12-point socket set 880TZ/10H
Socket ∙ 12-point 880TZ-10 880TZ-11 880TZ-12 880TZ-13 880TZ-14 880TZ-15 880TZ-16 880TZ-17 880TZ-18 880TZ-19

Impact socket ∙ 12-point 900SZ-32

Impact socket ∙ 12-point 900SZ-34

Impact socket ∙ 12-point 900SZ-36

Extension 918-23

Sliding head ∙ with handle bar 1015/2
Handle bar 1014
Sliding head 1015-1

Plastic soft-faced hammer ∙ low rebound 1952-35

Magnetic pick-up tool 1976

Wire brush 2130

Feeler gauge 2147

Precision vernier calliper 2154-10

Measuring tape 2154N-5

Oiler 2160

Pry bar 2165-2

Bit 2211-4

Bit 2211-5

Bit 2212-10

Bit 2212-6

Bit 2212-8

Insert tool holder for bits 6420B

Insert tool holder for bits 6420C

Downloads & documents

Suitable products

Accessories

Spare parts

Direct purchase

Sign in to your Account

To shopping cart