Swivel castor ∙ with brake

Article no.: 179N-011ESD
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hub cap

Identification numbers & Classifications

Article number 179N-011ESD
EAN / GTIN 4000896225385
Manufacturer number 179N-011ESD
L-Number L60140 5688

Description

Description:

  • Swivel castor with brake ⌀ 125 mm
  • ESD version – (electrostatic discharge)
  • To convert the HAZET 167XXL ∙ 178N ∙ 179 ∙ 179N ∙ 179NX tool trolley Assistant
  • To prevent damage to electrical components as well as use in environments susceptible to fire and explosions
  • Tightening torque: 15 Nm

Disclaimer

Unsuitable or defective spare parts or improper part installation may cause damage, malfunction or total failure of the tool.
The use of non-approved spare parts will void all warranty, service, compensation and liability claims against the manufacturer or the manufacturers agents, distributors and sales representatives.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart