Laptop holder ∙ complete

Article no.: 179N-42
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 179N-42
EAN / GTIN 4000896215621
Manufacturer number 179N-42
L-Number L60140 4515

Description

Description:

  • Laptop holder
  • For tool trolleys Tool trolley Assistent 179N ∙ 179NX ∙ 179NXL ∙ 179NXXL ∙ 179NXXL-8D
  • Loading capacity: 5 kg
  • As per Vesa 75 and 100
  • Hook-and-loop strip for securing the laptop included in delivery
  • Made in Germany
  • Net weight: 3.2 kg

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart