Euro box rollers ″GREY EDITION″

Article no.: 13580/7016
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Dolly

    Identification numbers & Classifications

    Article number 13580/7016
    EAN / GTIN 4017976948805
    Manufacturer number 13580/7016
    L-Number L90080 1363

    Description

    Version:

    mounted

    Description:

    Suitable for Euro boxes 600 x 400 mm, powder coated, anthracite grey RAL 7016. Open angle steel construction. 4 swivel castors, TPE tyres. 2 swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

    Feature:

    Total load capacity (kg): 250
    Length of usable platform (mm): 605
    Width of usable platform (mm): 408
    Height of loading platform (mm): 182
    Total length (mm): 611
    Total width (mm): 414
    Total height (mm): 209
    Tyres: TPE
    Wheel size (mm): 125 x 32

    Note:

    according to EN 1757-3

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart