Wheels with blue-grey elastic tyres

Article no.: 12855
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel

Identification & Classification

Article number 12855
EAN / GTIN 4017976128559
Manufacturer number 12855
L-Number L90080 1147
Manufacturer Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

mounted

Description:

Non-marking (trackless). Wheels with elastic tyres and ball bearing. Easy, smooth running, high durability. Surcharge on wheel set with TPE tyres.

Feature:

Wheel size (mm): 125 x 40
Tyres: Elastic solid rubber blue grey
Note: surcharge on wheels Ø 125 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart