Euro box

Article no.: 1336
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Euroboxes

    Identification numbers & Classifications

    Article number 1336
    EAN / GTIN 4017976013367
    Manufacturer number 1336
    L-Number L90080 101

    Description

    Version:

    accessories

    Description:

    Made of high-quality, shock-resistant plastic, mainly Polyethylene (PE) and Polypropylene (PP). These materials are resistant to all common alkaline solutions and acids, neutral to smell and taste, physiologically recognized as safe and remain in the temperature range between - 40° and + 100° stable as far as dimensions and material is concerned. Colour grey, in standard Euro dimensions.

    Feature:

    Total load capacity (kg): 20
    Inner dimensions (mm): 558 x 358 x 216
    Total length (mm): 600
    Total width (mm): 400
    Total height (mm): 220
    Content (litres): 43,1

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart