{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 7.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 97.2 mm | |
Shank | DIN 6535 HB | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 108 mm | |
Overall length L | 146 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 900 N/mm2 | 0.16 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123304 7,2 | |
EAN / GTIN | 4062406091811 | |
Manufacturer number | 123304 7,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, Weldon shank DIN 6535 HB, TiAlN, ⌀ DC h7: 7,2mm
on request
In stock
4 pieces in stock
£150.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£208.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£208.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£216.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£216.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£150.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 12×D | 12×D | 12×D | 12×D | 12×D | 12×D |
Nominal ⌀ DC | 7.2 mm | 7.2 mm | 7.2 mm | 7.2 mm | 7.2 mm | 7.2 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Tool material | Solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 | h7 |
Machining strategy | HPC | HPC | HPC | HPC | HPC | HPC |
Flute length Lc | 108 mm | 108 mm | 108 mm | 108 mm | 108 mm | 108 mm |