{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
⌀ range | 10.01 mm - 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
Shank | DIN 6535 HB | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 156 mm | |
Overall length L | 204 mm | |
Shank ⌀ Ds | 12 mm | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123304 10,01-X | |
EAN / GTIN | 4062406662615 | |
Manufacturer number | 123304 10,01-X |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, Weldon shank DIN 6535 HB, TiAlN, ⌀ DC h7: 10,01-Xmm
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
£388.56
plus VAT at the current rate
Prices plus delivery costs
from
20
Pieces
£323.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
£607.82
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£506.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
£607.82
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£506.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in > 8 weeks
0 pieces in stock
from
1
Pieces
£386.26
plus VAT at the current rate
Prices plus delivery costs
from
20
Pieces
£321.89
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | yes | yes | yes |
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Version | 12×D | 12×D | 12×D | 12×D |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Machining strategy | HPC | HPC | HPC | HPC |
Series | Pro Steel | Master Steel | Master Steel | Pro Steel |