{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 5.7 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 69.45 mm | |
Shank | DIN 6535 HB | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 78 mm | |
Overall length L | 116 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 900 N/mm2 | 0.13 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123304 5,7 | |
EAN / GTIN | 4062406091606 | |
Manufacturer number | 123304 5,7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7: 5,7mm
on request
In stock
27 pieces in stock
£130.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£149.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£149.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£168.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£168.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
£130.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | DLC | DLC | TiAlN | TiAlN | TiAlN |
Version | 12×D | 12×D | 12×D | 12×D | 12×D | 12×D |
Nominal ⌀ DC | 5.7 mm | 5.7 mm | 5.7 mm | 5.7 mm | 5.7 mm | 5.7 mm |
Point angle | 135 degrees | 135 degrees | 135 degrees | 135 degrees | 135 degrees | 135 degrees |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 | h7 |
Flute length Lc | 78 mm | 78 mm | 78 mm | 78 mm | 78 mm | 78 mm |