{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 106.5 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Pilot drill required | yes, pilot drill | |
Semi-Standard | yes | |
Flute length Lc | 120 mm | |
Overall length L | 162 mm | |
Shank ⌀ Ds | 10 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123302 9 | |
EAN / GTIN | 4045197459299 | |
Manufacturer number | 123302 9 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide HPC drill Weldon shank DIN 6535 HB 9 mm
on request
In stock
19 pieces in stock
£361.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£355.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
£252.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£263.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
£274.47
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | green | blue | green | yellow | green |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide |
Tolerance nominal ⌀ | h7 | m6 | h7 | h7 | h7 |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |