Solid carbide HPC drill Weldon shank DIN 6535 HB 10,06-X mm

Article no.: 123302 10,06-X
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £572.89 / Piece
  • from 10 Piece
    £477.41 / Piece
  • Minimum order quantity 3 Piece
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 12×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 10.06 mm - 12.05 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 12×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
Shank DIN 6535 HB to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Pilot drill required yes, pilot drill
Semi-Standard yes
Flute length Lc 156 mm
Overall length L 204 mm
Shank ⌀ Ds 12 mm
Shank tolerance h6
Feed f in steel < 1100 N/mm2 0.2 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 123302 10,06-X
EAN / GTIN 4062406523572
Manufacturer number 123302 10,06-X

Application Table

Aluminium (short chipping)
N
180
Alu > 10% Si
N
140
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
50
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
35
GG(G)
K
70
Uni
 
wet maximum
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry.
Particularly high alignment accuracy due to 4 guide chamfers which stabilise the drill even at extreme depths!
Convex cutting edges with honed edges and special flute profile for short chips, even on long chipping materials.

Advantage:

High process reliability and surface quality of the hole.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 12×D deep-hole drill, an initial centre drilling with No. 121068121130 or 3×D pilot drilling operation with No. 122736 is necessary.
NEW GENERATION AVAILABLE!
Recommended successor products are No. 123226 and 123236.
Delivery time: 12 working weeks
Minimum order quantity: 3 pcs
Items made to order for a specific customer: Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over-deliver or under-deliver by ±10% (minimum 1 piece).

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart