{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 57.3 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Pilot drill required | yes, pilot drill | |
Semi-Standard | yes | |
Flute length Lc | 64 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.1 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123302 4,5 | |
EAN / GTIN | 4045197459138 | |
Manufacturer number | 123302 4,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide HPC drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7: 4,5mm
on request
In stock
30 pieces in stock
£205.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£201.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£143.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
£149.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£168.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
£130.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiAlN | TiN | DLC | TiAlN | TiAlN |
Colour ring | green | blue | green | yellow | green | green |
Nominal ⌀ DC | 4.5 mm | 4.5 mm | 4.5 mm | 4.5 mm | 4.5 mm | 4.5 mm |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |