{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | FS | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 48.6 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 61 mm | |
Overall length L | 103 mm | |
Shank ⌀ Ds | 10 mm | |
Shank tolerance | h6 | |
Feed f in titanium > 850 N/mm2 | 0.12 mm/rev. | |
Colour ring | pink | |
Type of product | Jobber drill |
Article number | 122670 8,3 | |
EAN / GTIN | 4045197056740 | |
Manufacturer number | 122670 8,3 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Solid carbide HPC drill type FS plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 8,3mm
on request
In stock
9 pieces in stock
£164.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
£65.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
£98.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
£60.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
£105.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
87 pieces in stock
£54.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
£58.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 6×D | 6×D | 6×D | 6×D | 6×D | 6×D | 6×D |
Colour ring | pink | green | blue | blue | green | green | blue |
Overall length L | 103 mm | 103 mm | 103 mm | 103 mm | 103 mm | 103 mm | 103 mm |
Standard | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 |
Point angle | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 135 degrees | 140 degrees | 140 degrees |
Flute length Lc | 61 mm | 61 mm | 61 mm | 61 mm | 61 mm | 61 mm | 61 mm |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |