{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | FS | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 42.1 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 53 mm | |
Overall length L | 91 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in titanium > 850 N/mm2 | 0.08 mm/rev. | |
Colour ring | pink | |
Type of product | Jobber drill |
Article number | 122670 7,3 | |
EAN / GTIN | 4045197056641 | |
Manufacturer number | 122670 7,3 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide HPC drill type FS plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 7,3mm
on request
In stock
5 pieces in stock
£128.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£81.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
92.32 £
£80.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£86.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£78.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
86 pieces in stock
£47.42
plus VAT at the current rate
Prices plus delivery costs
|
|
Semi-Standard | yes | yes | yes | yes | yes | yes |
Overall length L | 91 mm | 91 mm | 91 mm | 91 mm | 91 mm | 91 mm |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 7.3 mm | 7.3 mm | 7.3 mm | 7.3 mm | 7.3 mm | 7.3 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | solid carbide | solid carbide | Solid carbide |
recommended maximum drilling depth L2 | 42.1 mm | 42.1 mm | 42.1 mm | 42.1 mm | 42.1 mm | 42.1 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |