{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | FS | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 35.6 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 44 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in titanium > 850 N/mm2 | 0.08 mm/rev. | |
Colour ring | pink | |
Type of product | Jobber drill |
Article number | 122670 5,6 | |
EAN / GTIN | 4045197056474 | |
Manufacturer number | 122670 5,6 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide HPC drill type FS plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 5,6mm
on request
In stock
9 pieces in stock
£97.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
81 pieces in stock
£50.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
79.52 £
£45.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£73.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
213 pieces in stock
£41.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
£75.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | pink | green | green | green | green | red |
Overall length L | 82 mm | 82 mm | 82 mm | 82 mm | 82 mm | 82 mm |
Nominal ⌀ DC | 5.6 mm | 5.6 mm | 5.6 mm | 5.6 mm | 5.6 mm | 5.6 mm |
Standard | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
recommended maximum drilling depth L2 | 35.6 mm | 35.6 mm | 35.6 mm | 35.6 mm | 35.6 mm | 35.6 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |