{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.4 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 29.9 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 41 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.1 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122404 7,4 | |
EAN / GTIN | 4045197420428 | |
Manufacturer number | 122404 7,4 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m7: 7,4mm
on request
In stock
15 pieces in stock
£46.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
Not available
0 pieces in stock
£86.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£81.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£68.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
£45.89
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 79 mm | 79 mm | 79 mm | 79 mm | 79 mm |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 7.4 mm | 7.4 mm | 7.4 mm | 7.4 mm | 7.4 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Point angle | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Tolerance nominal ⌀ | m7 | m6 | h7 | m7 | m7 |
Flute length Lc | 41 mm | 41 mm | 41 mm | 34 mm | 41 mm |