Solid carbide high performance drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m7: 7,3mm

Article no.: 122404 7,3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: m7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 7.3 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ m7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 30.1 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Flute length Lc 41 mm
Overall length L 79 mm
Shank ⌀ Ds 8 mm
Shank tolerance h6
Feed f in stainless steel < 900 N/mm2 0.1 mm/rev.
Colour ring blue
Type of product Jobber drill

Identification numbers & Classifications

Article number 122404 7,3
EAN / GTIN 4045197420411
Manufacturer number 122404 7,3

Application Table

Aluminium (short chipping)
N
140
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
60
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
45
INOX > 900 N/mm²
M
40
Ti > 850 N/mm²
S
30
GG
K
70
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122406.
Form HE: order with No. 122408.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide high performance drill plain shank DIN 6535 HA, TiAlN, ⌀ D<sub>C</sub> m7: 7,3mm

Solid carbide high performance drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m7: 7,3mm

on request
In stock
23 pieces in stock
£46.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
£51.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
£42.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
£76.51
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock
£27.20
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
£43.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
£81.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
£68.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
55 pieces in stock
£45.89
plus VAT at the current rate Prices plus delivery costs
Coating TiAlN TiN TiAlN TiAlN TiAlN TiAlN TiAlN TiAlSiN AlTiN
Version 4×D 4×D 4×D 4×D 4×D 4×D 4×D 4×D 4×D
Standard DIN 6537 K DIN 6537 K DIN 6537 K DIN 6537 K DIN 6537 K DIN 6537 K DIN 6537 K DIN 6537 K DIN 6537 K
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Tool material Solid carbide Solid carbide solid carbide solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Flute length Lc 41 mm 41 mm 41 mm 41 mm 41 mm 41 mm 41 mm 34.05 mm 41 mm
recommended maximum drilling depth L2 30.1 mm 30.1 mm 30.1 mm 30.1 mm 30.1 mm 30.1 mm 30.1 mm 23.1 mm 30.1 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart