{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 19.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.07 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122404 5,8 | |
EAN / GTIN | 4045197420268 | |
Manufacturer number | 122404 5,8 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide high performance drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m7: 5,8mm
on request
In stock
17 pieces in stock
£36.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£51.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
126 pieces in stock
£33.91
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 66 mm | 66 mm | 66 mm |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | m7 | m7 | m7 |
recommended maximum drilling depth L2 | 19.3 mm | 19.3 mm | 19.3 mm |
Type of product | Jobber drill | Jobber drill | Twist Drill |