Jobber drill HSS-E FS, uncoated, ⌀ DC h8: 9,4mm

Article no.: 114450 9,4
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £11.63 / Piece
  • from 5 Piece
    £9.69 / Piece
on request
In stock
14 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 9.4 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type FS
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 66.9 mm
Flute length Lc 81 mm
Overall length L 125 mm
Shank ⌀ Ds 9.4 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114450 9,4
EAN / GTIN 4045197019134
Manufacturer number 114450 9,4

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Strengthened core.
Bright finish parabolic flutes, from 3 mm nitrided chamfers.
With point geometry shape C up to size 3.9 mm
With point geometry shape S from size 4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E FS, uncoated, ⌀ D<sub>C</sub> h8: 9,4mm

Jobber drill HSS-E FS, uncoated, ⌀ DC h8: 9,4mm

on request
In stock
14 pieces in stock
from 1  Pieces
£11.63
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
£9.69
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
from 1  Pieces
£14.39
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
£11.99
plus VAT at the current rate Prices plus delivery costs
on request
In stock
157 pieces in stock
from 1  Pieces
10.14 £
£7.86
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
8.45 £
£6.55
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
from 1  Pieces
£8.63
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
£7.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
52 pieces in stock
from 1  Pieces
20.21 £
£15.73
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
16.84 £
£13.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
from 1  Pieces
27.55 £
£21.38
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
22.96 £
£17.82
plus VAT at the current rate Prices plus delivery costs
Colour ring without yellow red without blue blue
Through-coolant no no no no no no
Nominal ⌀ DC 9.4 mm 9.4 mm 9.4 mm 9.4 mm 9.4 mm 9.4 mm
Point angle 130 degrees 130 degrees 130 degrees 135 degrees 130 degrees 135 degrees
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8
Flute length Lc 81 mm 81 mm 81 mm 81 mm 81 mm 81 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart