{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 1.4 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 15.9 mm | |
Flute length Lc | 18 mm | |
Overall length L | 40 mm | |
Shank ⌀ Ds | 1.4 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114450 1,4 | |
EAN / GTIN | 4045197018335 | |
Manufacturer number | 114450 1,4 |
This article |
Recommendations |
|||
---|---|---|---|---|
Jobber drill HSS-E FS, uncoated, ⌀ DC h8: 1,4mm
on request
In stock
227 pieces in stock
from
1
Pieces
£2.57
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£2.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
579 pieces in stock
from
1
Pieces
£2.28
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£1.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
146 pieces in stock
from
1
Pieces
£5.51
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£4.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
from
1
Pieces
£8.46
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£7.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | TiAlN | TiAlN |
Through-coolant | no | no | no | no |
Nominal ⌀ DC | 1.4 mm | 1.4 mm | 1.4 mm | 1.4 mm |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
recommended maximum drilling depth L2 | 15.9 mm | 15.9 mm | 15.9 mm | 15.9 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |