Jobber drill HSS-E FS, uncoated, ⌀ DC h8: 3,7mm

Article no.: 114450 3,7
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £3.37 / Piece
  • from 10 Piece
    £2.81 / Piece
on request
In stock
314 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 3.7 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type FS
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 33.5 mm
Flute length Lc 39 mm
Overall length L 70 mm
Shank ⌀ Ds 3.7 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114450 3,7
EAN / GTIN 4045197018564
Manufacturer number 114450 3,7

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Strengthened core.
Bright finish parabolic flutes, from 3 mm nitrided chamfers.
With point geometry shape C up to size 3.9 mm
With point geometry shape S from size 4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E FS, uncoated, ⌀ D<sub>C</sub> h8: 3,7mm

Jobber drill HSS-E FS, uncoated, ⌀ DC h8: 3,7mm

on request
In stock
314 pieces in stock
from 1  Pieces
£3.37
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£2.81
plus VAT at the current rate Prices plus delivery costs
on request
In stock
280 pieces in stock
from 1  Pieces
£2.83
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£2.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,079 pieces in stock
from 1  Pieces
2.95 £
£2.32
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
2.46 £
£1.93
plus VAT at the current rate Prices plus delivery costs
on request
In stock
391 pieces in stock
from 1  Pieces
£2.23
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£1.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
218 pieces in stock
from 1  Pieces
7.88 £
£6.16
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
6.57 £
£5.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
292 pieces in stock
from 1  Pieces
8.91 £
£6.91
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
7.42 £
£5.76
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
from 1  Pieces
£18.44
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£15.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
156 pieces in stock
from 1  Pieces
6.96 £
£5.40
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
5.81 £
£4.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
71 pieces in stock
from 1  Pieces
£7.88
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£6.57
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2 2 2 2
Coating uncoated uncoated uncoated uncoated TiAlN TiAlN TiAlN TiAlN TiAlN
Nominal ⌀ DC 3.7 mm 3.7 mm 3.7 mm 3.7 mm 3.7 mm 3.7 mm 3.7 mm 3.7 mm 3.7 mm
Standard DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 338
Tool material HSS E HSS HSS E HSS E HSS E HSS Co 8 HSS E PM HSS E HSS E PM
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8 h8 h8 h8
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart