Jobber drill HSS-E N, uncoated, ⌀ DC h8: 10,5mm

Article no.: 114400 10,5
Discount
12.97 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £10.08 12.97 £ / Piece
  • from 5 Piece
    £8.40 10.81 £ / Piece
on request
In stock
277 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 10.5 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 71.3 mm
Flute length Lc 87 mm
Overall length L 133 mm
Shank ⌀ Ds 10.5 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 114400 10,5
EAN / GTIN 4045197018182
Manufacturer number 114400 10,5

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
TOOLOX 33
H
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Reinforced core, bright finish.
With point geometry shape C from size 2 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E N, uncoated, ⌀ D<sub>C</sub> h8: 10,5mm

Jobber drill HSS-E N, uncoated, ⌀ DC h8: 10,5mm

on request
In stock
277 pieces in stock
from 1  Pieces
12.97 £
£10.08
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
10.81 £
£8.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
219 pieces in stock
from 1  Pieces
£13.97
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
£11.64
plus VAT at the current rate Prices plus delivery costs
on request
In stock
645 pieces in stock
from 1  Pieces
£9.72
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
£8.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
247 pieces in stock
from 1  Pieces
£14.85
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
£12.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
442 pieces in stock
from 1  Pieces
26.18 £
£20.36
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
21.81 £
£16.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock
532 pieces in stock
from 1  Pieces
33.44 £
£26.02
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
27.87 £
£21.68
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
from 1  Pieces
£61.99
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
£51.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
250 pieces in stock
from 1  Pieces
£10.72
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
£8.93
plus VAT at the current rate Prices plus delivery costs
on request
In stock
208 pieces in stock
from 1  Pieces
24.49 £
£19.06
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
20.40 £
£15.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock
from 1  Pieces
£40.87
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
£34.06
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2 2 2 2 2
Nominal ⌀ DC 10.5 mm 10.5 mm 10.5 mm 10.5 mm 10.5 mm 10.5 mm 10.5 mm 10.5 mm 10.5 mm 10.5 mm
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank DIN 1835 A to h6 Three drive flats shank Plain shank Plain shank
Tool material HSS E HSS HSS E HSS E HSS E HSS Co 8 HSS E PM HSS E HSS E HSS E PM
Flute length Lc 87 mm 87 mm 87 mm 87 mm 87 mm 87 mm 87 mm 87 mm 87 mm 87 mm
Shank ⌀ Ds 10.5 mm 10.5 mm 10.5 mm 10.5 mm 10.5 mm 10.5 mm 12 mm 10.5 mm 10.5 mm 10.5 mm
recommended maximum drilling depth L2 71.3 mm 71.3 mm 71.3 mm 71.3 mm 71.3 mm 71.3 mm 71.3 mm 71.3 mm 71.3 mm 71.3 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart