Jobber drill HSS-E N, uncoated, ⌀ DC h8: 9,7mm

Article no.: 114400 9,7
Discount
11.36 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £8.82 11.36 £ / Piece
  • from 5 Piece
    £7.35 9.47 £ / Piece
on request
In stock
331 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 9.7 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 72.5 mm
Flute length Lc 87 mm
Overall length L 133 mm
Shank ⌀ Ds 9.7 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 114400 9,7
EAN / GTIN 4045197018120
Manufacturer number 114400 9,7

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
TOOLOX 33
H
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Reinforced core, bright finish.
With point geometry shape C from size 2 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E N, uncoated, ⌀ D<sub>C</sub> h8: 9,7mm

Jobber drill HSS-E N, uncoated, ⌀ DC h8: 9,7mm

on request
In stock
331 pieces in stock
from 1  Pieces
11.36 £
£8.82
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
9.47 £
£7.35
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
from 1  Pieces
£16.61
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
£13.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
74 pieces in stock
from 1  Pieces
£9.48
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
£7.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
52 pieces in stock
from 1  Pieces
£12.67
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
£10.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
from 1  Pieces
22.20 £
£17.24
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
18.49 £
£14.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
68 pieces in stock
from 1  Pieces
25.87 £
£20.06
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
21.56 £
£16.72
plus VAT at the current rate Prices plus delivery costs
Through-coolant no no no no no no
Nominal ⌀ DC 9.7 mm 9.7 mm 9.7 mm 9.7 mm 9.7 mm 9.7 mm
Standard DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 338
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Point angle 130 degrees 130 degrees 135 degrees 130 degrees 130 degrees 135 degrees
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart