Jobber drill set HSS-E No. 114400 as refill set 1-13

Article no.: 115300 1-13
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
75 pieces in stock
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Product details

Technical Data

Drill range 1 mm - 13 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 25
Incremental steps of drills 0.5 mm
with case no
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 115300 1-13
EAN / GTIN 4045197024886
Manufacturer number 115300 1-13

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
TOOLOX 33
H
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Composed of jobber drills DIN 338.
Profile ground: high radial run-out and pitch accuracy, as well as precise point grinding. Drill for series production use.
Reinforced core, bright finish.
With point geometry shape C from size 2 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill set HSS-E No. 114400 as refill set  1-13

Jobber drill set HSS-E No. 114400 as refill set 1-13

on request
In stock
75 pieces in stock
£164.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock
£308.79
plus VAT at the current rate Prices plus delivery costs
Number of drills 25 25
Coating uncoated TiAlN
Incremental steps of drills 0.5 0.5
Colour ring red blue
Through-coolant no no
Tool material HSS E HSS E
Type of product Jobber drill Jobber drill

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart