HSS jobber drill W, uncoated, ⌀ DC h8: 6,6mm

Article no.: 114200 6,6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £6.09 / Piece
  • from 10 Piece
    £5.07 / Piece
on request
In stock
141 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: W
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 6.6 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type W
Tolerance nominal ⌀ h8
Point angle 130 degrees
Helix angle 35-40 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 53.1 mm
Flute length Lc 63 mm
Overall length L 101 mm
Shank ⌀ Ds 6.6 mm
Feed f in long-chipping aluminium plastics 0.14 mm/rev.
Colour ring yellow
Type of product Jobber drill

Identification numbers & Classifications

Article number 114200 6,6
EAN / GTIN 4045197015747
Manufacturer number 114200 6,6

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Alu > 10% Si
N
40
Oil
 
wet maximum
 

Description

Version:

Standard core without core taper.
Precision ground point.
Ground flute with high helix.
Bright ground surface finish.
With point geometry shape A from size 2.0 mm.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill W, uncoated, ⌀ D<sub>C</sub> h8: 6,6mm

HSS jobber drill W, uncoated, ⌀ DC h8: 6,6mm

on request
In stock
141 pieces in stock
from 1  Pieces
£6.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£5.07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,325 pieces in stock
from 1  Pieces
5.05 £
£3.94
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
4.21 £
£3.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
259 pieces in stock
from 1  Pieces
£4.45
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£3.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
227 pieces in stock
from 1  Pieces
£5.86
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£4.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
88 pieces in stock
from 1  Pieces
12.67 £
£9.83
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
10.56 £
£8.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock
from 1  Pieces
15.68 £
£12.20
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
13.08 £
£10.17
plus VAT at the current rate Prices plus delivery costs
Nominal ⌀ DC 6.6 mm 6.6 mm 6.6 mm 6.6 mm 6.6 mm 6.6 mm
Standard DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 338
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Tool material HSS HSS E HSS E HSS E HSS E HSS Co 8
Flute length Lc 63 mm 63 mm 63 mm 63 mm 63 mm 63 mm
recommended maximum drilling depth L2 53.1 mm 53.1 mm 53.1 mm 53.1 mm 53.1 mm 53.1 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart