{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 6 mm - 10 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | W | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 41 | |
Incremental steps of drills | 0.1 mm | |
with case | yes | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 115160 6-10 | |
EAN / GTIN | 4045197024596 | |
Manufacturer number | 115160 6-10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Jobber drill set HSS No. 114200 in a case 6-10
on request
In stock
35 pieces in stock
£365.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
127 pieces in stock
£297.62
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of drills | 41 | 41 |
Colour ring | yellow | red |
with case | yes | yes |
Shank | Plain shank | Plain shank |
Tool material | HSS | HSS E |
Point angle | 130 | 130 |
Tolerance nominal ⌀ | h8 | h8 |