HSS jobber drill W 1 mm

Article no.: 114200 1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £2.65 / Piece
  • from 5 Piece
    £2.20 / Piece
on request
In stock
482 pieces in stock
  • Tool material: HSS
  • Standard: DIN 338
  • Type: W
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Offers

Set with price advantage

Product details

Technical Data

Nominal ⌀ DC 1 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type W
Tolerance nominal ⌀ h8
Point angle 130 degrees
Helix angle 35-40 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 10.5 mm
Flute length Lc 12 mm
Overall length L 34 mm
Shank ⌀ Ds 1 mm
Feed f in long-chipping aluminium plastics 0.05 mm/rev.
Colour ring yellow
Type of product Jobber drill

Identification numbers & Classifications

Article number 114200 1
EAN / GTIN 4045197015181
Manufacturer number 114200 1

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Alu > 10% Si
N
40
Oil
 
wet maximum
 

Description

Version:

Standard core without core taper.
Precision ground point.
Ground flute with high helix.
Bright ground surface finish.
With point geometry shape A from size 2.0 mm.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC h8 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart