{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | pheos | |
Frame identification | W 166 FT CE | |
Lens identification | 2C-1.2 W 1 FTKN | |
Lens coating | free of condensation; scratch-resistant; resistant to chemicals | |
UV protection | UV400 | |
Frame properties | Side padding | |
Lens material | Polycarbonate | |
Glasses size | SLIM | |
Type of product | Safety glasses |
Article number | 096524 SLIM | |
EAN / GTIN | 4031101503844 | |
Manufacturer number | 9192785 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Comfort safety glasses uvex pheos, Size: SLIM
on request
In stock
263 pieces in stock
£9.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8,962 pieces in stock
£5.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,091 pieces in stock
7.34 £
£6.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,021 pieces in stock
£4.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,015 pieces in stock
£6.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,132 pieces in stock
£4.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,635 pieces in stock
£5.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28,783 pieces in stock
2.07 £
£1.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
69,917 pieces in stock
£4.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18,689 pieces in stock
7.99 £
£6.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Lens material | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonat | Polycarbonate | Polycarbonate | Polycarbonate |
UV protection | UV400 | Standard | Standard | Standard | Standard | Standard | Standard | Standard | Standard | Standard |
Lens identification | 2C-1.2 W 1 FTKN | 2C-1.2 HO 1 FT | 2C-1.2 HO 1 FTKN | 2C-1.2 HO 1 F | 2C-1.2 HO 1 F | 2C-1.2 HO 1 F | 2C-1.2 HO 1 F | 2C-1.2 HO 1 FT | 2C-1.2 HO 1 F | 2C-1.2 HO 1FTKN |
Type of product | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses |