{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Frame identification | CE HO EN 166 F | |
Lens identification | 2C-1.2 HO 1 F | |
UV protection | Standard | |
Frame properties | Side padding | |
Lens material | Polycarbonate | |
Type of product | Safety glasses |
Article number | 096848 CLEAR | |
EAN / GTIN | 4045197871992 | |
Manufacturer number | 096848 CLEAR | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |