{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Frame identification | CE HO EN 166 F | |
Lens identification | 2C-1.2 HO 1 F | |
UV protection | Standard | |
Frame properties | Clip length adjustable; Clip inclination adjustable | |
Lens material | Polycarbonate | |
Type of product | Safety glasses |
Article number |
096804 CLEAR
Copy |
|
EAN / GTIN |
4062406261924
Copy |
|
Manufacturer number |
096804 CLEAR
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |