{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Frame identification | CE HO EN 166 F | |
Lens identification | 5-3.1 HO 1 F | |
UV protection | Standard | |
Frame properties | Clip length adjustable; Clip inclination adjustable | |
Lens material | Polycarbonate | |
Type of product | Safety glasses |
Article number | 096804 GREY | |
EAN / GTIN | 4062406261948 | |
Manufacturer number | 096804 GREY |
This article |
Recommendations |
||
---|---|---|---|
Safety glasses GREY
on request
In stock
7,400 pieces in stock
£4.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,587 pieces in stock
£4.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,567 pieces in stock
£7.99
plus VAT at the current rate
Prices plus delivery costs
|
|
Lens coating | condensation-free; scratch-resistant | ||
Lens material | Polycarbonate | Polycarbonate | Polycarbonate |
UV protection | Standard | Standard | Standard |
Frame properties | Clip length adjustable; Clip inclination adjustable | Side padding; Clip length adjustable; Clip inclination adjustable | |
Frame identification | CE HO EN 166 F | CE HO EN 166 F | HO EN166 FT CE |
Lens identification | 5-3.1 HO 1 F | 5-2.5 HO 1 F | 5-2.5 HO 1FTKN |
Type of product | Safety glasses | Safety glasses | Safety glasses |