Comfort safety glasses A800, Lens tinting: CLEAR

Article no.: 096331 CLEAR
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4,110 pieces in stock

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • UV protection: Standard
  • Frame properties: Side padding
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series A800
Frame identification EN 166 F
Lens identification 2C-1.2 B-D 1 F
UV protection Standard
Frame properties Side padding
Lens material Polycarbonat
Type of product Safety glasses

Identification numbers & Classifications

Article number 096331 CLEAR
EAN / GTIN 7312550153697
Manufacturer number 1015369

Description

Version:

Extremely lightweight safety glasses with good wearing comfort due to ergonomically shaped side arms and soft nose pads. Due to the compact design these glasses seat comfortably on those with small heads. The FogBan coating ensures continuous freedom from misting.

Standard:

EN 166; EN 170

Downloads & documents

Compare with similar products

This article


Recommendations


Comfort safety glasses A800, Lens tinting: CLEAR

Comfort safety glasses A800, Lens tinting: CLEAR

on request
In stock
4,110 pieces in stock
£3.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8,962 pieces in stock
£5.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5,091 pieces in stock
7.34 £
£6.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,021 pieces in stock
£4.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10,015 pieces in stock
£6.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10,132 pieces in stock
£4.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10,635 pieces in stock
£5.68
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28,783 pieces in stock
2.07 £
£1.64
plus VAT at the current rate Prices plus delivery costs
on request
In stock
69,917 pieces in stock
£4.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18,690 pieces in stock
7.99 £
£6.34
plus VAT at the current rate Prices plus delivery costs
Lens material Polycarbonat Polycarbonate Polycarbonate Polycarbonate Polycarbonate Polycarbonate Polycarbonat Polycarbonate Polycarbonate Polycarbonate
UV protection Standard Standard Standard Standard Standard Standard Standard Standard Standard Standard
Lens identification 2C-1.2 B-D 1 F 2C-1.2 HO 1 FT 2C-1.2 HO 1 FTKN 2C-1.2 HO 1 F 2C-1.2 HO 1 F 2C-1.2 HO 1 F 2C-1.2 HO 1 F 2C-1.2 HO 1 FT 2C-1.2 HO 1 F 2C-1.2 HO 1FTKN
Type of product Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart