Comfort safety glasses XC®, Lens tinting: CLEAR

Article no.: 096320 CLEAR
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
354 pieces in stock

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • Lens coating: condensation-free; scratch-resistant
  • UV protection: Standard
  • Frame properties: Side padding; Arm length adjustable; Arm inclination adjustable
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series XC®
Frame identification EN 166 FT
Lens identification 2C-1.2 B-D 1 FTKN
Lens coating condensation-free; scratch-resistant
UV protection Standard
Frame properties Side padding; Arm length adjustable; Arm inclination adjustable
Lens material Polycarbonat
Type of product Safety glasses

Identification numbers & Classifications

Article number 096320 CLEAR
EAN / GTIN 7312552110278
Manufacturer number 1011027HS

Description

Version:

Comfortable two-component safety glasses with large exchangeable viewing lens and soft nose and brow pads. The safety glasses offer optimum coverage of the eye area for distortion-free viewing. For a perfect fit the arms are adjustable for length and inclination. Scratch-resistant and condensation-free due to the high-performance HydroShield™ coating.

Standard:

EN 166; EN 170

Downloads & documents

Compare with similar products

This article


Recommendations


Comfort safety glasses XC®, Lens tinting: CLEAR

Comfort safety glasses XC®, Lens tinting: CLEAR

on request
In stock
354 pieces in stock
£10.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8,931 pieces in stock
£5.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4,863 pieces in stock
7.34 £
£6.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,016 pieces in stock
£4.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9,804 pieces in stock
£6.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9,859 pieces in stock
£4.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10,199 pieces in stock
£5.68
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26,750 pieces in stock
2.07 £
£1.64
plus VAT at the current rate Prices plus delivery costs
on request
In stock
69,408 pieces in stock
£4.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18,275 pieces in stock
7.99 £
£6.34
plus VAT at the current rate Prices plus delivery costs
Lens material Polycarbonat Polycarbonate Polycarbonate Polycarbonate Polycarbonate Polycarbonate Polycarbonat Polycarbonate Polycarbonate Polycarbonate
UV protection Standard Standard Standard Standard Standard Standard Standard Standard Standard Standard
Lens identification 2C-1.2 B-D 1 FTKN 2C-1.2 HO 1 FT 2C-1.2 HO 1 FTKN 2C-1.2 HO 1 F 2C-1.2 HO 1 F 2C-1.2 HO 1 F 2C-1.2 HO 1 F 2C-1.2 HO 1 FT 2C-1.2 HO 1 F 2C-1.2 HO 1FTKN
Type of product Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart