Pair of electrician’s gloves RIG011Y, 1000 V AC, Glove size: 9

Article no.: 094915 9
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
41 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Protection class: 0

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Application reusable
Weight 97.6 g
Application range All-round; Heavy Duty
Backing material Natural rubber latex
Glove size 9
maximum voltage protection 1,000 V
Length 280 mm
Colour yellow
Protection class 0
EN 60903 AZC
Protection category Category III
Type of glove Electrician's gloves
Type of product Electrician's gloves

Identification numbers & Classifications

Article number 094915 9
EAN / GTIN 076490104627
Manufacturer number E014Y/9

Description

Version:

Insulated safety gloves of natural rubber latex for protection against electrical risks. Anatomical fit for maximum wearing comfort and non-fatiguing working. The extended cuffs allow the sleeves to be safely tucked away. PPE category III with test stamp. Length 28 cm, thickness 1.0 mm, colour yellow, smooth version, rolled edge.
For working in areas up to voltage level 1000 V, class 0.

Note:

Version with length 360 mm, thickness 1.0 mm, colour black available under No. 094919.

Downloads & documents

Compare with similar products

This article


Recommendations


Pair of electrician’s gloves RIG011Y, 1000 V AC, Glove size: 9

Pair of electrician’s gloves RIG011Y, 1000 V AC, Glove size: 9

on request
In stock
41 pieces in stock
£47.98
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,790 pieces in stock
from 1  Pieces
£18.45
plus VAT at the current rate Prices plus delivery costs
from 12  Pieces
£15.37
plus VAT at the current rate Prices plus delivery costs
Application range All-round; Heavy Duty All-round
Colour yellow yellow / black
Weight 97.6 g
Length 280 mm
Backing material Natural rubber latex Aramid fabric
Application reusable reusable
Type of product Electrician's gloves Electrician's gloves

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart