Pair of electrician’s gloves RIG011Y 10

Article no.: 094915 10
plus VAT at the current rate Prices plus delivery costs
Size guide
on request
In stock
39 pieces in stock
  • Protection class: 0

Product details

Technical Data

Contents 1
Application reusable
Weight 97.6 g
Application range All-round; Heavy Duty
Backing material Natural rubber latex
Glove size 10
maximum voltage protection 1,000 V
Length 280 mm
Colour yellow
Protection class 0
EN 60903 AZC
Protection category Category III
Type of glove Electrician's gloves
Type of product Electrician's gloves

Identification numbers & Classifications

Article number 094915 10
EAN / GTIN 076490104641
Manufacturer number E014Y/10

Description

Version:

Insulated safety gloves of natural rubber latex for protection against electrical risks. Anatomical fit for maximum wearing comfort and non-fatiguing working. The extended cuffs allow the sleeves to be safely tucked away. PPE category III with test stamp. Length 28 cm, thickness 1.0 mm, colour yellow, smooth version, rolled edge.
For working in areas up to voltage level 1000 V, class 0.

Note:

Version with length 360 mm, thickness 1.0 mm, colour black available under No. 094919.

Downloads & documents

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart