{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Application | reusable | |
Weight | 97.6 g | |
Application range | All-round; Heavy Duty | |
Backing material | Natural rubber latex | |
Glove size | 11 | |
maximum voltage protection | 1,000 V | |
Length | 280 mm | |
Colour | yellow | |
Protection class | 0 | |
EN 60903 | AZC | |
Protection category | Category III | |
Type of glove | Electrician's gloves | |
Type of product | Electrician's gloves |
Article number | 094915 11 | |
EAN / GTIN | 76490104665 | |
Manufacturer number | E014Y/11 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Pair of electrician’s gloves RIG011Y 11
on request
In stock
22 pieces in stock
£47.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,642 pieces in stock
from
1
Pieces
£18.45
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
£15.37
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | All-round; Heavy Duty | All-round |
Colour | yellow | yellow / black |
Weight | 97.6 g | |
Length | 280 mm | |
Backing material | Natural rubber latex | Aramid fabric |
Application | reusable | reusable |
Type of product | Electrician's gloves | Electrician's gloves |