Pair of gloves Tegera® 806 8

Article no.: 094572 8
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £14.59 / Pair
  • from 6 Pair
    £12.14 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
404 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 18G
  • electrostatic characteristic: EGB/ESD
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Knitted technology 18G
electrostatic characteristic EGB/ESD
Manufacturer's designation TEGERA 806
EN 388 1X42C
Backing material Carbon, glass fibre, polyester, Spandex
Coating variant No coating
Application range Precision
Colour grey
Glove size 8
Application reusable
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094572 8
EAN / GTIN 7340118396552
Manufacturer number 806-8

Description

Version:

Tegera® 806. Uncoated cut-resistant glove. Ideal for use in dry areas. Thin 18-gauge
knitted fabric for maximum fingertip sensitivity. Suitable for ESD workstations.

Standard:

EN 388; EN ISO 21420
EN 16350

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Gloves which protect against electrostatic discharges do not insulate the hands against electrical voltages.
Not suitable for working on live cables or for protection against electric shock - they protect only the product.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart