{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Knitted technology | 18G | |
electrostatic characteristic | EGB/ESD | |
Manufacturer's designation | TEGERA 806 | |
EN 388 | 1X42C | |
Backing material | Carbon, glass fibre, polyester, Spandex | |
Coating variant | No coating | |
Application range | Precision | |
Colour | grey | |
Glove size | 9 | |
Application | reusable | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094572 9 | |
EAN / GTIN | 7340118396644 | |
Manufacturer number | 806-9 |