Pair of gloves Tegera® 806 11

Article no.: 094572 11
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £14.59 / Pair
  • from 6 Pair
    £12.14 / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
525 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 18G
  • electrostatic characteristic: EGB/ESD
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Knitted technology 18G
electrostatic characteristic EGB/ESD
Manufacturer's designation TEGERA 806
EN 388 1X42C
Backing material Carbon, glass fibre, polyester, Spandex
Coating variant No coating
Application range Precision
Colour grey
Glove size 11
Application reusable
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094572 11
EAN / GTIN 7340118396828
Manufacturer number 806-11

Description

Version:

Tegera® 806. Uncoated cut-resistant glove. Ideal for use in dry areas. Thin 18-gauge
knitted fabric for maximum fingertip sensitivity. Suitable for ESD workstations.

Standard:

EN 388; EN ISO 21420
EN 16350

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Gloves which protect against electrostatic discharges do not insulate the hands against electrical voltages.
Not suitable for working on live cables or for protection against electric shock - they protect only the product.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart