{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S5 | |
Material of protective toe-cap | Stone | |
Puncture resistance | Stone | |
Colour | black | |
EU shoe size | 47 | |
Type of product | Rubber boots |
Article number | 092916 47 | |
EAN / GTIN | 8713197371359 | |
Manufacturer number | NA2HD01.47 |