Safety boot, black DUNLOP JobGUARD FULL SAFETY, S5 42

Article no.: 092916 42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S5
  • Material of protective toe-cap: Stone
  • Puncture resistance: Stone

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S5
Material of protective toe-cap Stone
Puncture resistance Stone
Colour black
EU shoe size 42
Type of product Rubber boots

Identification numbers & Classifications

Article number 092916 42
EAN / GTIN 8713197371304
Manufacturer number NA2HD01.42

Description

Version:

Safety boots JobGUARD FULL SAFETY for demanding tasks. Excellent grip with oil-resistant outer sole. Comfortable to wear so suitable for everyday use.
  • Acifort® uppers.
  • Acifort® sole, black.
  • Dunlop Acifort® Comfort insole.
  • Black inner lining.

Application:

Industry

Standard:

EN ISO 20345:2011 S5 SRC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart