Safety boot, black DUNLOP JobGUARD FULL SAFETY, S5 48

Article no.: 092916 48
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 Pair
  • Order steps: 5 Pair
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S5
  • Material of protective toe-cap: Stone
  • Puncture resistance: Stone

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S5
Material of protective toe-cap Stone
Puncture resistance Stone
Colour black
EU shoe size 48
Type of product Rubber boots

Identification numbers & Classifications

Article number 092916 48
EAN / GTIN 8713197371366
Manufacturer number NA2HD01.48

Description

Version:

Safety boots JobGUARD FULL SAFETY for demanding tasks. Excellent grip with oil-resistant outer sole. Comfortable to wear so suitable for everyday use.
  • Acifort® uppers.
  • Acifort® sole, black.
  • Dunlop Acifort® Comfort insole.
  • Black inner lining.

Application:

Industry

Standard:

EN ISO 20345:2011 S5 SRC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart