Insoles, anthracite Comfort insole, HARD 43

Article no.: 092866 43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
209 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
EU shoe size 43
Colour red
Type of product Insole

Identification numbers & Classifications

Article number 092866 43
EAN / GTIN 4062406281892
Manufacturer number 092866 43

Description

Version:

GARANT comfort insole. A weight dependent shock absorption element has been incorporated in the heel area, providing optimal shock absorption for all wearers. The holes in the front foot area provide an excellent exchange of air and climatic comfort.
Hard shock absorption element for persons between 86 kg and 120 kg.

Suitable for:

GARANT comfort safety shoes.
No. 092052, 092053, 092058, 092059, 092062, 092063, 092070, 092071, 092159, 092160, 092165, 092166, 092175, 092176, 092159, 092160, 092165, 092166, 092175, 092176.

GARANT comfort safety boots.
No. 092074, 092075.

GARANT comfort safety sandals.
No. 092050, 092051, 092054, 092055.

Downloads & documents

Compare with similar products

This article


Recommendations


Insoles, anthracite Comfort insole, HARD 43

Insoles, anthracite Comfort insole, HARD 43

on request
In stock
209 pieces in stock
£6.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock
£6.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
135 pieces in stock
£6.84
plus VAT at the current rate Prices plus delivery costs
Colour red green yellow
EU shoe size 43 43 43
Type of product Insole Insole Insole
Gender Unisex Unisex Unisex

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart