Insoles, anthracite Comfort insole, SOFT, EU shoe size: 43

Article no.: 092864 43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
54 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
EU shoe size 43
Colour green
Type of product Insole

Identification numbers & Classifications

Article number 092864 43
EAN / GTIN 4062406281533
Manufacturer number 092864 43

Description

Version:

GARANT comfort insole. A weight dependent shock absorption element has been incorporated in the heel area, providing optimal shock absorption for all wearers. The holes in the front foot area provide an excellent exchange of air and climatic comfort.
Soft shock absorption element for persons between 50 kg and 65 kg.

Suitable for:

GARANT comfort safety shoes.
No. 092052, 092053, 092058, 092059, 092062, 092063, 092070, 092071, 092159, 092160, 092165, 092166, 092175, 092176, 092159, 092160, 092165, 092166, 092175, 092176.

GARANT comfort safety boots.
No. 092074, 092075.

GARANT comfort safety sandals.
No. 092050, 092051, 092054, 092055.

Downloads & documents

Compare with similar products

This article


Recommendations


Insoles, anthracite Comfort insole, SOFT, EU shoe size: 43

Insoles, anthracite Comfort insole, SOFT, EU shoe size: 43

on request
In stock
54 pieces in stock
£6.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
167 pieces in stock
£6.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
92 pieces in stock
£6.84
plus VAT at the current rate Prices plus delivery costs
EU shoe size 43 43 43
Type of product Insole Insole Insole
Gender Unisex Unisex Unisex

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart