Insoles, anthracite Comfort insole, SOFT 37

Article no.: 092864 37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock

Product details

Technical Data

Gender Unisex
EU shoe size 37
Colour green
Type of product Insole

Identification numbers & Classifications

Article number 092864 37
EAN / GTIN 4062406279677
Manufacturer number 092864 37

Description

Version:

GARANT comfort insole. A weight dependent shock absorption element has been incorporated in the heel area, providing optimal shock absorption for all wearers. The holes in the front foot area provide an excellent exchange of air and climatic comfort.
Soft shock absorption element for persons between 50 kg and 65 kg.

Suitable for:

GARANT comfort safety shoes.
No. 092052, 092053, 092058, 092059, 092062, 092063, 092070, 092071, 092159, 092160, 092165, 092166, 092175, 092176, 092159, 092160, 092165, 092166, 092175, 092176.

GARANT comfort safety boots.
No. 092074, 092075.

GARANT comfort safety sandals.
No. 092050, 092051, 092054, 092055.

Downloads & documents

Compare with similar products

This article


Recommendations


Insoles, anthracite Comfort insole, SOFT 37

Insoles, anthracite Comfort insole, SOFT 37

on request
In stock
25 pieces in stock
£6.48
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28 pieces in stock
£6.48
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
£6.48
plus VAT at the current rate Prices plus delivery costs
Colour green yellow red
EU shoe size 37 37 37
Type of product Insole Insole Insole
Gender Unisex Unisex Unisex

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart